Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF206-19

  • Zoro # G715628602


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Overall Width
1 5/8 in
Overall Length
4 1/4 in
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF206-19
Zoro #
G715628602
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
1 5/8 in
Overall Length
4 1/4 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 17/64 in
Inner Ring Width
1.5 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in
Flange Thickness
9/16 in
Bore Diameter
1 3/16 in
Center Height
2 1/8 in
Mount Hole Center-to-Center Length
3 1/4 in
Back Side to Center Width
0.626 in

Details

Item
4 Bolt Flange Bearing
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Split Housing
Not Split
Closure
Double Sealed
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Included Bearing
Ball
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Maximum Speed
5,000 RPM
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Number of Mount Holes
4
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.