Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTFL206-18

  • Zoro # G015628173


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Overall Height
3 5/32 in
Seal Material
Silicone Rubber
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL206-18
Zoro #
G015628173
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/32 in
Overall Width
1 39/64 in
Overall Length
5 13/16 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
4 19/32 in
Bore Diameter
1 1/8 in
Inner Ring Width
1.5 in
Center Height
1 9/16 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.626 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
1 7/32 in
Mount Hole Center-to-Center Height
4 19/32 in

Details

Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Includes
Grease Zerk
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Self Lubricating Bearing
No
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Resistance Properties
Corrosion Resistant
Split Housing
Not Split
Maximum Speed
5,000 RPM
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.