Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCSFL205-16 CAP READY

  • Zoro # G615628108


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Width
1 13/32 in
Housing Material
Stainless Steel
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL205-16 CAP READY
Zoro #
G615628108
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 13/32 in
Overall Height
2 11/16 in
Overall Length
4 7/8 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.338 in
Bore Diameter
1 in
Back Side to Center Width
0.563 in
Mount Hole Center-to-Center Height
3 59/64 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 21/64 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Size
15/32 in

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Maximum Misalignment Angle
45 Degrees
Maximum Speed
5,850 RPM
System of Measurement
Inch
Included Bearing
Ball
Closure
Double Sealed
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.