Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCTFL205-14

  • Zoro # G515628123


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Overall Length
5 1/8 in
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL205-14
Zoro #
G515628123
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Overall Width
1 7/16 in
Overall Height
2 3/4 in
Bore Diameter
7/8 in
Inner Ring Width
1.338 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Center-to-Center Height
3 57/64 in
Back Side to Center Width
0.563 in
Mounting Bolt Size
3/8 in
Flange Thickness
17/32 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 3/8 in
Mount Hole Size
7/16 in

Details

Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Maximum Misalignment Angle
45 Degrees
Lubricant Material
H-1 Grease
Included Bearing
Ball
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Rolling Element Rows
1
Maximum Speed
5,850 RPM
System of Measurement
Inch
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 3/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.