Zoro Homepage

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCTF206-30MMG

  • Zoro # G615628184


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41.3 mm
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Overall Height
108 mm
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF206-30MMG
Zoro #
G615628184
UPC #
-
Country of Origin
China

Dimensions

Overall Width
41.3 mm
Overall Height
108 mm
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Height
83 mm
Inner Ring Width
38.1 mm
Back Side to Center Width
15.9 mm
Mounting Bolt Size
3/8 in
Flange Thickness
14 mm
Center Height
54 mm
Mount Hole Size
11 mm

Details

Includes
Grease Zerk
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Housing Material
PBT Plastic
Included Bearing
Ball
Housing Material Grade
AISI 52100
Number of Mount Holes
4
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Closure
Double Sealed
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Maximum Speed
500 RPM
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
Split Housing
Not Split
System of Measurement
Metric

Description

4 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 83 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.