Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCTFB206-20 IP69K

  • Zoro # G915628167


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 19/32 in
Overall Height
5 3/8 in
Overall Length
3 1/4 in
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB206-20 IP69K
Zoro #
G915628167
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 19/32 in
Overall Height
5 3/8 in
Overall Length
3 1/4 in
Mount Hole Center-to-Center Height
1 7/8 in
Mounting Bolt Size
5/16 in
Flange Thickness
17/32 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
25/64 in
Inner Ring Width
1.5 in
Back Side to Center Width
0.626 in
Center Height
1 1/2 in
Mount Hole Center-to-Center Length
1 7/8 in
Bore Diameter
1 1/4 in

Details

Housing Material
PBT Plastic
Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material Grade
AISI 52100
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Included Bearing
Ball
System of Measurement
Inch
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Maximum Speed
500 RPM
Resistance Properties
Corrosion Resistant
Number of Mount Holes
3
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.