Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCTFB206-30MM

  • Zoro # G315628170


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Length
83 mm
Includes
Grease Zerk
Overall Height
137 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB206-30MM
Zoro #
G315628170
UPC #
-
Country of Origin
China

Dimensions

Overall Length
83 mm
Overall Height
137 mm
Overall Width
40.6 mm
Bore Diameter
30 mm
Inner Ring Width
38.1 mm
Mount Hole Center-to-Center Length
47.6 mm
Center Height
38 mm
Back Side to Center Width
15.9 mm
Flange Thickness
13 mm
Mount Hole Size
9.9 mm
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
47.6 mm

Details

Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Item
3 Bolt Flange Bearing
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Housing Type
Flange Bracket
Number of Mount Holes
3
Split Housing
Not Split
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Maximum Temperature
210 Degrees F
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Maximum Speed
500 RPM
Minimum Temperature
-10 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Self Lubricating Bearing
No
System of Measurement
Metric
Housing Material Grade
AISI 52100

Description

3 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 38 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 47.6 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.