2 Bolt Flange Bearing, 525 RPM

  • Mfr # SUCSFL205-25MM IP69K

  • Zoro # G815628137


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124 mm
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL205-25MM IP69K
Zoro #
G815628137
UPC #
-
Country of Origin
China

Dimensions

Overall Length
124 mm
Overall Height
68 mm
Overall Width
35.7 mm
Mount Hole Center-to-Center Length
98.8 mm
Bore Diameter
25 mm
Mount Hole Size
11.9 mm
Inner Ring Width
34 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8 in
Back Side to Center Width
14.3 mm
Mount Hole Center-to-Center Height
100 mm
Center Height
34 mm

Details

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Housing Material Grade
AISI 52100
System of Measurement
Metric
Number of Mount Holes
2
Included Bearing
Ball
Maximum Speed
525 RPM
Closure
Double Sealed
Split Housing
Not Split
Housing Type
Flange Bracket
Bore Type
Cylindrical

Description

2 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 100 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.