Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCTFB205-25MM IP69K

  • Zoro # G815628144


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Overall Height
121 mm
Bearing Insert Material
Stainless Steel
Overall Width
37.1 mm
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB205-25MM IP69K
Zoro #
G815628144
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70 mm
Overall Height
121 mm
Overall Width
37.1 mm
Mount Hole Center-to-Center Length
41.3 mm
Flange Thickness
11 mm
Center Height
34 mm
Bore Diameter
25 mm
Mount Hole Size
9.9 mm
Mounting Bolt Size
5/16 in
Inner Ring Width
34 mm
Back Side to Center Width
14.3 mm
Mount Hole Center-to-Center Height
41.3 mm

Details

Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Item
3 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Closure
Double Sealed
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Housing Type
Flange Bracket
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Number of Mount Holes
3
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Maximum Speed
585 RPM
Included Bearing
Ball

Description

3 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 41.3 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.