Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFB204-12 IP69K

  • Zoro # G615628542


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Bearing Insert Type
Radial Ball
Overall Width
1 23/64 in
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB204-12 IP69K
Zoro #
G615628542
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
1 23/64 in
Overall Length
2 1/2 in
Back Side to Center Width
0.5 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
7/8 in
Bore Diameter Tolerance
-0.0005 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
1 1/2 in
Flange Thickness
5/16 in
Mount Hole Size
25/64 in
Center Height
1 7/32 in
Bore Diameter
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Item
3 Bolt Flange Bearing
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
Yes
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Housing Type
Flange Bracket
Maximum Speed
6,500 RPM
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Included Bearing
Ball
Number of Mount Holes
3
System of Measurement
Inch
Split Housing
Not Split

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 7/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.