Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL201-8 CAP READY

  • Zoro # G415628193


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Overall Length
3 7/8 in
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL201-8 CAP READY
Zoro #
G415628193
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Overall Width
15/16 in
Overall Height
2 3/8 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1/2 in
Mounting Bolt Size
5/16 in
Center Height
1 11/64 in
Mount Hole Center-to-Center Length
3 in
Mount Hole Size
25/64 in
Back Side to Center Width
0.5 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Height
2 63/64 in

Details

Includes
Grease Zerk
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Maximum Speed
6,500 RPM
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Maximum Misalignment Angle
45 Degrees
Rolling Element Rows
1
Included Bearing
Ball
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Closure
Double Sealed
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.