Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL202-10 CAP READY

  • Zoro # G415628131


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Overall Height
2 3/8 in
Overall Length
3 7/8 in
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL202-10 CAP READY
Zoro #
G415628131
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Length
3 7/8 in
Overall Width
15/16 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
5/8 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 11/64 in
Mount Hole Center-to-Center Height
2 63/64 in
Back Side to Center Width
0.5 in
Mount Hole Size
25/64 in
Mounting Bolt Size
5/16 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Split Housing
Not Split
System of Measurement
Inch
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Maximum Speed
6,500 RPM
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Closure
Double Sealed
Rolling Element Rows
1
Lubricant Material
H-1 Grease

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.