2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-12 IP69K

  • Zoro # G115628172


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Width
15/16 in
Overall Length
4 15/32 in
Overall Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL204-12 IP69K
Zoro #
G115628172
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15/16 in
Overall Length
4 15/32 in
Overall Height
2 3/8 in
Back Side to Center Width
0.5 in
Mount Hole Size
25/64 in
Bore Diameter
3/4 in
Mounting Bolt Size
5/16 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Length
3 17/32 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 17/32 in
Center Height
1 11/64 in

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Number of Mount Holes
2
System of Measurement
Inch
Self Lubricating Bearing
No
Maximum Speed
6,500 RPM
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.