Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCTFL202-10 IP69K

  • Zoro # G015628135


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Overall Length
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL202-10 IP69K
Zoro #
G015628135
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 7/16 in
Overall Height
2 17/32 in
Overall Width
1 21/64 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
7/16 in
Center Height
1 1/4 in
Mount Hole Center-to-Center Height
3 17/32 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
3 17/32 in
Mounting Bolt Size
3/8 in
Flange Thickness
7/16 in
Back Side to Center Width
0.5 in
Bore Diameter
5/8 in

Details

Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Split Housing
Not Split
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Number of Mount Holes
2
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Maximum Speed
6,500 RPM
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Included Bearing
Ball
Closure
Double Sealed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.