2 Bolt Flange Bearing, 650 RPM

  • Mfr # SUCTFB204-20MM

  • Zoro # G315628156


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTFB204-20MM
Zoro #
G315628156
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Mount Hole Center-to-Center Length
38.1 mm
Overall Length
64 mm
Overall Width
33.3 mm
Overall Height
108 mm
Flange Thickness
11 mm
Mount Hole Center-to-Center Height
38.1 mm
Inner Ring Width
31 mm
Mounting Bolt Size
5/16 in
Back Side to Center Width
12.7 mm
Center Height
31 mm
Mount Hole Size
9.9 mm

Details

System of Measurement
Metric
Item
3 Bolt Flange Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Housing Material Grade
AISI 52100
Split Housing
Not Split
Rolling Element Rows
1
Maximum Speed
650 RPM
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Included Bearing
Ball

Description

3 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 31 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 38.1 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.