Shop IPTCI
See all product information
Create Account
2-Bolt Flange Housing, Ductile Iron
- Mfr # LF204G H4
- Zoro # G811355495
product price:Â
$
19.75
/ea
Key Features
Housing Material
Ductile Iron
Overall Width
20 mm
Series
LF
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF204G H4
- Zoro #
- G811355495
- UPC #
- 80067576045
- Country of Origin
- China
- Housing Material
- Ductile Iron
- Series
- LF
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.