Shop IPTCI

3-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSRFB204-20MM

  • Zoro # G323388813


product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
20 mm
Overall Width
29 mm
Series
SSBSRFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSRFB204-20MM
Zoro #
G323388813
UPC #
080067572777
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Overall Width
29 mm
Overall Length
90 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
1 1/2 in
Bolt Circle Diameter
9 mm
Flange Thickness
25 mm
Inner Ring Width
25 mm
Overall Height
90 mm
Length
90 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSRFB
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
3
System of Measurement
Metric
Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Maximum Speed
6,500 RPM Grease
Load Direction
Radial
Number of Rows
1
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Dynamic Load Capacity
2,440 lbf
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Static Radial Load Capacity
1,220 lbf
Bore Type
Cylindrical
Standards
AFBMA
Features
Light Duty
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Included Bearing
SSB204-20MMG
Housing Type
Triangular
Bearing Insert Material
Stainless Steel
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Internal Clearance
CN
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB204-20MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.