4-Bolt Flange Ball Bearing Unit, 2.4375 in Bore, Stainless Hsg, Stainless Insert, Set Screw Lock
- Mfr # SUCSF212-39 W/ MPF 0696
- Zoro # G211354173
product price:Â
$
1,180.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
2.4375 in
Overall Width
69 mm
Series
SUCSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF212-39 W/ MPF 0696
- Zoro #
- G211354173
- UPC #
- 80067575387
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Series
- SUCSF
- Lubricant Material
- H1 Food Grade Solid PolyLube
- Temp. Range
- 250 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2.4375 in
- Overall Width
- 69 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 2.4375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, Lubed for Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.