Shop IPTCI

3-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSRFB206-30MM

  • Zoro # G523387968


product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
30 mm
Overall Width
33 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSRFB206-30MM
Zoro #
G523387968
UPC #
080067569937
Country of Origin
China

Dimensions

Bore Diameter
30 mm
Overall Width
33 mm
Overall Height
113 mm
Overall Length
113 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
30 mm
Mount Hole Center-to-Center Length
1 7/8 in
Mounting Bolt Size
5/16, M8
Flange Thickness
9.5 mm
Length
113 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
SSBSRFB
Bearing Insert Type
Radial Ball
Item
3 Bolt Flange Bearing
System of Measurement
Metric
Number of Mount Holes
3
Number of Rows
1
Load Direction
Radial
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,020 lbf
Features
Light Duty
Included Bearing
SSB206-30MMG
Housing Type
Triangular
Expansion Type
Fixed
Dynamic Load Capacity
3,710 lbf
Standards
AFBMA
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Bearing Lubrication
Relubricateable
For Environment
Food and Beverage

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB206-30MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.