3-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCTFB207-20
- Zoro # G411354904
product price:Â
$
78.59
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
45 mm
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCTFB207-20
- Zoro #
- G411354904
- UPC #
- 080067574360
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Closure
- Dual Seals (B-Type)
- Series
- BUCTFB
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 45 mm
Description
3-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Thermoplastic Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.