FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # UCFC207-22
  • Zoro # G223390282
product price: 
$
68.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Included Bearing
UC207-22
Flange Thickness
9 mm
Mounting Bolt Size
7/16, M12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC207-22
Zoro #
G223390282
UPC #
080067569545
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Included Bearing
UC207-22
Maximum Speed
4,300 RPM Grease
Number of Rows
1
Expansion Type
Fixed
Closure
Double Sealed
Housing Material
Cast Iron
Shaft Locking Type
Set Screws
Internal Clearance
CN
Load Direction
Radial
Split Housing
Not Split
Self Lubricating Bearing
No
Housing Type
Circular
Seal Type
B-Type
Static Radial Load Capacity
3,340 lbf
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Series
207
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable

Dimensions

Flange Thickness
9 mm
Mounting Bolt Size
7/16, M12
Pilot Diameter
90 mm
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Length
110 mm
Overall Length
135 mm
Overall Diameter
135 mm
Overall Width
34 mm
Overall Height
135 mm
Bolt Circle Diameter
14 mm
Length
135 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.