Shop IPTCI
See all product information
Create Account
3-Bolt Flange Ball Bearing Unit, 1.375 in Bore, Stainless Hsg, Stainless Insert, Ecc.Collar Lock
- Mfr # SNASFB207-22
- Zoro # G011358807
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Housing Material
Stainless Steel
Number of Mount Holes
3
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASFB207-22
- Zoro #
- G011358807
- UPC #
- 80067573052
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.375 in
Description
3-Bolt Flange Ball Bearing Mounted Unit, 1.375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.