Shop IPTCI
See all product information
Create Account
3-Bolt Flange Ball Bearing Unit, 20 mm Bore, Stainless Hsg, Stainless Insert, Eccentric Collar Lock
- Mfr # SNASOFB204-20MM
- Zoro # G611359136
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Bore Diameter
20 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASOFB204-20MM
- Zoro #
- G611359136
- UPC #
- 80067572270
- Country of Origin
- China
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Bore Diameter
- 20 mm
Description
3-Bolt Flange Ball Bearing Mounted Unit, 20 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.