Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # SALF207-23G
  • Zoro # G023390611

product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
43 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF207-23G
Zoro #
G023390611
UPC #
080067569823
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SALF
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
Included Bearing
SA207-23G
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Number of Rows
1
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
3,340 lbf
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Expansion Type
Fixed
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Dynamic Load Capacity
5,535 lbf
Maximum Speed
4,300 RPM Grease
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Features
Light Duty
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.4375 in
Overall Width
43 mm
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
13 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Overall Height
89 mm
Inner Ring Width
1.531 in
Overall Length
122 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-23G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.