3-Bolt Flange Ball Bearing Unit, 35 mm Bore, Nickel Plated Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCNPFB207-35MM
- Zoro # G211359840
product price:Â
$
84.95
/ea
Key Features
Bore Diameter
35 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCNPFB207-35MM
- Zoro #
- G211359840
- UPC #
- 80067570255
- Country of Origin
- China
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 35 mm
Description
3-Bolt Flange Ball Bearing Mounted Unit, 35 mm Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.