3-Bolt Flange Ball Bearing Unit, .75 in Bore, All Stainless, Ecc. Collar Locking, 2 Tri Lip Seals
- Mfr # SNASOFB204-12L3
- Zoro # G711359357
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bore Diameter
0.75 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASOFB204-12L3
- Zoro #
- G711359357
- UPC #
- 80067572257
- Country of Origin
- China
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.75 in
Description
3-Bolt Flange Ball Bearing Mounted Unit, .75 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.