3-Bolt Flange Ball Bearing Unit, .75 in Bore, Stainless Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCSFB204-12
- Zoro # G411354621
product price:Â
$
98.49
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
51 mm
Lubricant Material
H1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCSFB204-12
- Zoro #
- G411354621
- UPC #
- 80067569322
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Lubricant Material
- H1 Food Grade Grease
- Series
- CUCSFB
- Temp. Range
- 250 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 51 mm
Description
3-Bolt Flange Ball Bearing Mounted Unit, .75 in Bore, Stainless Steel Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.