Shop IPTCI

FlngMntBrg, 2-7/16", RadBall, CastIron

  • Mfr # UCFCS212-39
  • Zoro # G523387746

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Included Bearing
UC212-39
Mounting Bolt Size
1/2, M14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS212-39
Zoro #
G523387746
UPC #
080067575180
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Included Bearing
UC212-39
Static Radial Load Capacity
7,940 lbf
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Housing Type
Circular
System of Measurement
Inch
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Series
UCFCS
Maximum Speed
2,700 RPM Grease
Closure
Double Sealed
Number of Mount Holes
4
Load Direction
Radial
Standards
AFBMA
Housing Material
Cast Iron
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
11,500 lbf
Internal Clearance
CN
Features
Standard Duty
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screws
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubricant Material
NLGI #2 Equivalent

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-39, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.