Shop IPTCI

4-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SAF211-32G

  • Zoro # G023387888


product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
62 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF211-32G
Zoro #
G023387888
UPC #
080067569584
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SAF
System of Measurement
Inch
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Features
Light Duty
Standards
AFBMA
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Split Housing
Not Split
Number of Rows
1
Bearing Lubrication
Relubricateable
Maximum Speed
3,000 RPM Grease
Load Direction
Radial
Included Bearing
SA211-32G
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Self Lubricating Bearing
No
Housing Type
Square
Dynamic Load Capacity
9,490 lbf
Static Radial Load Capacity
6,440 lbf
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA211-32G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.