Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJ1 PT SGT
- Zoro # G124434177
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bore Diameter
1 in
Housing Type
Square
Mount Hole Center-to-Center Length
2.766 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ1 PT SGT
- Zoro #
- G124434177
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2.766 in
- Flange Thickness
- 0.5 in
- Overall Length
- 3.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.