4-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCTF207-20
- Zoro # G611359372
product price:Â
$
90.69
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
47 mm
Temp. Range
250 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCTF207-20
- Zoro #
- G611359372
- UPC #
- 80067574206
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 47 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Temp. Range
- 250 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Series
- CUCTF
- Lubricant Material
- H1 Food Grade Grease
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Thermoplastic Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.