FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # UCFCF206-18
  • Zoro # G723389199
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
30 mm
Series
UCFCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF206-18
Zoro #
G723389199
UPC #
080067570981
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Standards
AFBMA
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
2,430 lbf
Number of Mount Holes
4
Seal Type
B-Type
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Circular
Dynamic Load Capacity
4,200 lbf
Maximum Temperature
248 Degrees F
Features
Standard Duty
Load Direction
Radial
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Number of Rows
1
Included Bearing
UC206-18
Bore Type
Cylindrical
Maximum Speed
5,000 RPM Grease

Dimensions

Bore Diameter
1.125 in
Overall Width
30 mm
Bolt Circle Diameter
11.9 mm
Overall Diameter
127 mm
Pilot Diameter
85.7 mm
Flange Thickness
10 mm
Inner Ring Width
1.5 in
Overall Height
127 mm
Overall Length
127 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
104.8 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-18, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews