4-Bolt Flange Ball Bearing Unit, 1.6875 in Bore, All Stainless, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSF209-27L3
- Zoro # G111354938
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bore Diameter
1.68 in
Mount Hole Center-to-Center Length
105 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF209-27L3
- Zoro #
- G111354938
- UPC #
- 80067573176
- Country of Origin
- China
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Dynamic Load Capacity
- 6230 lb
- Seal Material
- Nitrile Butadiene Rubber
- Temp. Range
- 250 Degrees F
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1.68 in
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Length
- 137 mm
- Overall Height
- 137 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.6875 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.