FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # UCFB209-27
  • Zoro # G723388291
product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
52 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB209-27
Zoro #
G723388291
UPC #
080067569483
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFB
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Bore Type
Cylindrical
Load Direction
Radial
Number of Rows
1
Bearing Lubrication
Relubricateable
Standards
AFBMA
Expansion Type
Fixed
Maximum Speed
3,400 RPM Grease
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
4,460 lbf
Dynamic Load Capacity
7,110 lbf
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Features
Standard Duty
Housing Type
Triangular
Internal Clearance
CN
Seal Type
B-Type
Included Bearing
UC209-27
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1.6875 in
Overall Width
52 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.937 in
Overall Length
106 mm
Bolt Circle Diameter
11 mm
Center Height
65 mm
Mount Hole Center-to-Center Length
2 1/8 in
Overall Height
174 mm
Flange Thickness
13 mm
Length
106 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC209-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews