4-Bolt Flange Ball Bearing Unit, 2.4375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
- Mfr # NANF212-39L3
- Zoro # G311356466
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.4375 in
Overall Width
83 mm
Closure
2 Triple Lip Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NANF212-39L3
- Zoro #
- G311356466
- UPC #
- 080067575192
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Closure
- 2 Triple Lip Seals
- Temp. Range
- 248 Degrees F Max
- Series
- NANF
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2.4375 in
- Overall Width
- 83 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 2.4375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.