Shop IPTCI

FlangeMntBrg, 2", RadialBall, 3300RPM

  • Mfr # CUCNPF210-32
  • Zoro # G923389142

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Closure
Double Sealed
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Standards
AFBMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF210-32
Zoro #
G923389142
UPC #
080067569957
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Closure
Double Sealed
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Standards
AFBMA
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Internal Clearance
CN
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Seal Type
B-Type
Maximum Speed
3,300 RPM Grease
Resistance Properties
Corrosion-Resistant
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Series
CUCNPF
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Dynamic Load Capacity
7,400 lbf
Included Bearing
CUC210-32
Load Direction
Radial
Expansion Type
Fixed
Housing Type
Square
Static Radial Load Capacity
4,910 lbf
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Flange Thickness
16 mm
Mount Hole Center-to-Center Length
111 mm
Inner Ring Width
2.031 in
Overall Height
143 mm
Overall Width
55 mm
Bore Diameter
2 in
Overall Length
143 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
9/16, M14
Length
143 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.