4-Bolt Flange Ball Bearing Unit, .75 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCTF204-12
- Zoro # G611360033
product price:Â
$
62.55
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
3/4 in
Overall Width
37 mm
Temp. Range
250 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCTF204-12
- Zoro #
- G611360033
- UPC #
- 80067574313
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Series
- BUCTF
- Closure
- Dual Seals (B-Type)
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 37 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, .75 in Bore, Thermoplastic Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.