Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Unit, High Temperature, 1.5748 in Bore, Nickel Plated Hsg, Set Screw Lock
- Mfr # HUCNPF208-40MM
- Zoro # G011359972
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1.5748 in
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUCNPF208-40MM
- Zoro #
- G011359972
- UPC #
- 80067574686
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.5748 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Description
4-Bolt Flange Ball Bearing Mounted Unit, High Temperature, 1.5748 in Bore, Nickel Plated Housing, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.