Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, Polymer

  • Mfr # CUCTFL208-24
  • Zoro # G523390517

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/2 in
Overall Width
52 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFL208-24
Zoro #
G523390517
UPC #
080067574251
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
CUCSFL
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Load Direction
Radial
Maximum Temperature
250 Degrees F
Maximum Speed
3,750 RPM Grease
Seal Type
B-Type
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Static Radial Load Capacity
3,960 lbf
Housing Type
Rhombus
For Environment
Food and Beverage
Standards
AFBMA
Number of Rows
1
Included Bearing
CUC208-24
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
6,375 lbf
Bore Type
Cylindrical

Dimensions

Bore Diameter
1-1/2 in
Overall Width
52 mm
Bolt Circle Diameter
14 mm
Inner Ring Width
1.937 in
Flange Thickness
20 mm
Overall Height
100 mm
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
144 mm
Overall Length
175 mm
Length
175 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing CUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.