Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Brg Unit, 40 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals
- Mfr # SUCTF208-40MML3
- Zoro # G611360200
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
40 mm
Overall Width
53 mm
Series
SUCTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTF208-40MML3
- Zoro #
- G611360200
- UPC #
- 80067573745
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Series
- SUCTF
- Closure
- 2 Triple Lip Seals
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 53 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 40 mm Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.