Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA205-16N
Zoro # G023387413
product price:Â
$
25.29
/ea
Key Features
Ball Material
Chrome Steel
Seal Type
Contact
Closure
Double Sealed
Rolling Element Material Grade
AISI 52100
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA205-16N
- Zoro #
- G023387413
- UPC #
- 080067561608
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Seal Type
- Contact
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- Standards
- AFBMA
- Bearing Insert Shape
- Cylindrical
- Series
- CSA
- Dynamic Radial Load Capacity
- 3,010 lbf
- Industry Number
- CSA205-16N
- Ring Material
- Chrome Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 1,750 lbf
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Features
- Light Duty, Narrow Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.