Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # CUC207-22

  • Zoro # G523388101


product price: 
$
91.45
/ea

Key Features

Static Radial Load Capacity
3,340 lbf
Outside Diameter
72 mm
Bearing Insert Shape
Spherical
Internal Clearance
C3
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUC207-22
Zoro #
G523388101
UPC #
080067562756
Country of Origin
China
Static Radial Load Capacity
3,340 lbf
Bearing Insert Shape
Spherical
Internal Clearance
C3
Resistance Properties
Corrosion-Resistant
Ball Material
Steel
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Item
Insert Bearing
Seal Type
Contact
Maximum Temperature
250 Degrees F
Seal Material
Silicone
Shaft Locking Type
Set Screws
Closure
Double Sealed
Ring Material
Steel
Industry Number
CUC207-22
Dynamic Radial Load Capacity
5,535 lbf
Series
CUC
Bearing Lubrication
Relubricateable
For Environment
Food and Beverage
Rolling Element Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Finish
Chrome Plated
Cage Material
Stainless Steel
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Cage Material Grade
Type 302

Description

Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & reviews