Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA206-18N
Zoro # G823390422
product price:Â
$
29.45
/ea
Key Features
System of Measurement
Inch
Bearing Insert Shape
Cylindrical
Features
Light Duty, Narrow Inner Ring
Internal Clearance
C3
Industry Number
CSA206-18N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA206-18N
- Zoro #
- G823390422
- UPC #
- 080067576089
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 18 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 1 1/8 in
Details
- System of Measurement
- Inch
- Bearing Insert Shape
- Cylindrical
- Features
- Light Duty, Narrow Inner Ring
- Item
- Insert Bearing
- Internal Clearance
- C3
- Industry Number
- CSA206-18N
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- CSA
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/8 in, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 62 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.