Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA208-24N
Zoro # G123389935
product price:Â
$
43.39
/ea
Key Features
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material Grade
AISI 52100
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA208-24N
- Zoro #
- G123389935
- UPC #
- 080067563497
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 22 mm
- Inner Ring Width
- 1.72 in
- Bore Diameter
- 1 1/2 in
- Outside Diameter
- 80 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100