Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER205-14
Zoro # G623387684
product price:Â
$
27.39
/ea
Key Features
Closure
Double Sealed
Ring Material
Chrome Steel
Outer Ring Width
19.1 mm
Features
Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
Outside Diameter
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER205-14
- Zoro #
- G623387684
- UPC #
- 080067561423
- Country of Origin
- China
- Closure
- Double Sealed
- Ring Material
- Chrome Steel
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 3,010 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Bearing Insert Shape
- Cylindrical
- Industry Number
- ER205-14
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 1,750 lbf
- Lubrication Openings
- Groove with Oil Hole
- Series
- ER Inserts
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
- System of Measurement
- Inch
- Cage Material
- Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19.1 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.