Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA210-31N
Zoro # G523388699
product price:Â
$
57.85
/ea
Key Features
Internal Clearance
C3
Outer Ring Width
22 mm
Outside Diameter
90 mm
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA210-31N
- Zoro #
- G523388699
- UPC #
- 080067576219
- Country of Origin
- China
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Eccentric Collar
- Industry Number
- CSA210-31N
- Features
- Light Duty, Narrow Inner Ring
- Item
- Insert Bearing
- System of Measurement
- Inch
- Series
- CSA
- Bearing Insert Shape
- Cylindrical
- Closure
- Double Sealed
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 15/16 in, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 90 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.