Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB202-10G
Zoro # G723389946
product price:Â
$
99.19
/ea
Key Features
Bearing Insert Shape
Spherical
Outside Diameter
40 mm
Seal Type
Contact
Inner Ring Width
0.866 in
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB202-10G
- Zoro #
- G723389946
- UPC #
- 080067569706
- Country of Origin
- China
Dimensions
- Outside Diameter
- 40 mm
- Inner Ring Width
- 0.866 in
- Outer Ring Width
- 12 mm
- Bore Diameter
- 5/8 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.