Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA204-20MM
Zoro # G123389522
product price:Â
$
28.45
/ea
Key Features
Inner Ring Width
43.5 mm
Outer Ring Width
16 mm
Rolling Element Material
Chrome Steel
Static Radial Load Capacity
1,600 lbf
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA204-20MM
- Zoro #
- G123389522
- UPC #
- 080067576030
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 43.5 mm
- Outer Ring Width
- 16 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 47 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100