Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB206-18N
Zoro # G623388834
product price:Â
$
28.45
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Closure
Double Sealed
Shaft Locking Type
Set Screws
Ring Material
Chrome Steel
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB206-18N
- Zoro #
- G623388834
- UPC #
- 080067569489
- Country of Origin
- China
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 4,200 lbf
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- System of Measurement
- Inch
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Rolling Element Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Seal Type
- Contact
- Internal Clearance
- C3
- Series
- SB
- Features
- Light Duty, Narrow Inner Ring
- Static Radial Load Capacity
- 2,430 lbf
- Industry Number
- SB206-18N
- Lubricant Material
- NLGI #2 Equivalent
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100