Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA205-14
Zoro # G323387601
product price:Â
$
27.39
/ea
Key Features
Standards
AFBMA
Internal Clearance
C3
Industry Number
NA205-14
Maximum Temperature
248 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA205-14
- Zoro #
- G323387601
- UPC #
- 080067575506
- Country of Origin
- China
- Standards
- AFBMA
- Internal Clearance
- C3
- Industry Number
- NA205-14
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Static Radial Load Capacity
- 1,750 lbf
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 3,010 lbf
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100